Shop All Communication Cables
Raychem
Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # A61309-000
Zoro # G105925274
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 4
- Jacket Color White
- Wire Color White, White with Blue Stripe, White with Green Stripe, White with Orange Stripe
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # A61309-000
- Zoro # G105925274
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Wire Diameter | .042 in |
Conductor Diameter | .029 in |
Overall Outside Diameter | .131 in |
Strand Size | 34 AWG |
Details
Number of Conductors | 4 |
Jacket Color | White |
Wire Color | White, White with Blue Stripe, White with Green Stripe, White with Orange Stripe |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Operating Temperature Range | -65 " 150 °C |
Shield Material | Tin-Plated Copper |
Product Type | Cable |
Voltage Rating | 600 V |
Number of Strands | 19 |
Cable Style | Flat Braided Shielded & Jacketed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQR)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- Raychem Communication Cables