Shop All Communication Cables
Raychem
Wire And Cable, 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 387084-000
Zoro # G505925126
product price: $0.88
/ea
Sold in multiples of 150 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Shielded Yes
- Number of Conductors 1
- Jacket Color White
- Wire Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 387084-000
- Zoro # G505925126
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Strand Size | 34 AWG |
Overall Outside Diameter | .079 in |
Shield Diameter | .065 in |
Wire Diameter | .047 in |
Conductor Diameter | .031 in |
Details
Shielded | Yes |
Number of Conductors | 1 |
Jacket Color | White |
Wire Color | Black |
Cable Type | Spec 44 |
Conductor Material | Tin-Plated Copper |
Wire Source | United Kingdom |
Voltage Rating | 600 V |
Shield Material | Tin-Coated Copper |
Cable Style | Round Braided, Jacketed, Round Braided, Jacketed |
Product Type | Cable |
Number of Strands | 19 |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- MOELLER 120VAc 5Hp Reversing Starter (DIUL00M/22/Z00-2.4/MV)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- Raychem Communication Cables