Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC1121-20-2/6-9CS2502
Zoro # G505925218
product price: $1.69
/ea
Sold in multiples of 45 for $76.05
$76.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
- Conductor Material Tin-Coated Copper
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC1121-20-2/6-9CS2502
- Zoro # G505925218
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Black (P113BK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Raychem Communication Cables