Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44B4131-20-MST3-9CS2275
Zoro # G905925108
product price: $1.35
/ea
Sold in multiples of 70 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Material Tin-Coated Copper
- Insulation Material Modified Radiation Cross-linked ETFE
- Cable Type MIL-DTL-27500
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44B4131-20-MST3-9CS2275
- Zoro # G905925108
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE |
Cable Type | MIL-DTL-27500 |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Mil Spec Id | M27500-20ML3U23 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center Hardware Kit (LCHDKIT)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (074093402)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- Raychem Communication Cables