Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44AM1831-20-MST3-9CS2275
Zoro # G305925210
Sold in multiples of 70 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Material Modified Radiation Cross-linked PVDF
- Conductor Material Tin-Coated Copper
- Cable Type MIL-DTL-27500
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 44AM1831-20-MST3-9CS2275
- Zoro # G305925210
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Insulation Material | Modified Radiation Cross-linked PVDF |
Conductor Material | Tin-Coated Copper |
Cable Type | MIL-DTL-27500 |
Voltage Rating | 600 VAC |
Mil Spec Id | M27500-20MH3T08 |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- YELLOW JACKET Yellow Jacket Cable Protectors (YJ5EB-125)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- Raychem Communication Cables