Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44AM1141-20-0/2/5/9-9
Zoro # G905925207
product price: $2.35
/ea
Sold in multiples of 35 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Material Modified Radiation Cross-linked PVDF
- Cable Type Spec 44
- Conductor Material Tin-Coated Copper
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44AM1141-20-0/2/5/9-9
- Zoro # G905925207
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Insulation Material | Modified Radiation Cross-linked PVDF |
Cable Type | Spec 44 |
Conductor Material | Tin-Coated Copper |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (POWER-RITE PRB127)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- ZORO SELECT Channel Rigid Pipe Strap, 3/4 In, PK10 (V110 3/4SS)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- Raychem Communication Cables