Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 306409-000
Zoro # G705925155
product price: $2.59
/ea
Sold in multiples of 35 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Shielded Yes
- Number of Conductors 4
- Jacket Color White
- Wire Color White, Black, Red, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 306409-000
- Zoro # G705925155
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Wire Diameter | .055 in |
Strand Size | 32 AWG |
Overall Outside Diameter | .166 in |
Shield Size | 38 AWG |
Details
Shielded | Yes |
Number of Conductors | 4 |
Jacket Color | White |
Wire Color | White, Black, Red, Green |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 44 |
Number of Strands | 19 |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Shield Material | Tin-Plated Copper |
Cable Style | Round Braided Shielded & Jacketed |
Product Type | Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0010)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAM12)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- Raychem Communication Cables