Shop All Communication Cables
Raychem
Wire And Cable, 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 169161-000
Zoro # G605925217
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Cable Type Spec 55PC
- Conductor Material Tin-Coated Copper
- Insulation Material Radiation Crosslinked Modified ETFE
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 169161-000
- Zoro # G605925217
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Cable Type | Spec 55PC |
Conductor Material | Tin-Coated Copper |
Insulation Material | Radiation Crosslinked Modified ETFE |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM005)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A10TD)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- Raychem Communication Cables