Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1121-26-0/9-9
Zoro # G005925251
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1121-26-0/9-9
- Zoro # G005925251
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Details
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- SQUARE D Operating Mechanism 600Vac 400Amp Nema (9421LL1)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- Raychem Communication Cables