Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 26Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44A1121-26-9/96-9
Zoro # G905925252
product price: $4.59
/ea
Sold in multiples of 15 for $68.85
$68.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Conductor Material Tin-Coated Copper
- Cable Type Spec 44
- Insulation Material Modified Radiation Cross-linked PVDF
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44A1121-26-9/96-9
- Zoro # G905925252
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 26 AWG |
Details
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 44 |
Insulation Material | Modified Radiation Cross-linked PVDF |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- Raychem Communication Cables