Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 24Awg, Communication Cable
Mfr # CR4145-000
Zoro # G405925035
product price: $10.79
/ea
Sold in multiples of 10 for $107.90
$107.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Impedance 120 Ω
- Cable Type Cheminax
- Operating Temperature Range -65 " 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CR4145-000
- Zoro # G405925035
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Impedance | 120 Ω |
Cable Type | Cheminax |
Operating Temperature Range | -65 " 200 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL (HBL26CM13)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 250ft (4040)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- Raychem Communication Cables