Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 24Awg, Communication Cable
Mfr # 2024J1424-9
Zoro # G905925030
Sold in multiples of 10 for $89.50
$89.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Impedance 120 Ω
- Cable Type Cheminax
- Operating Temperature Range -65 " 200 °C[-85 " 392 °F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 2024J1424-9
- Zoro # G905925030
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Details
Impedance | 120 Ω |
Cable Type | Cheminax |
Operating Temperature Range | -65 " 200 °C[-85 " 392 °F] |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121272SCSS)
- SQUARE D Service Grounding Kit, 400 to 600A, 600V (DS468GKD)
- RACO 3/4 Conduit Connector (4723)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- Raychem Communication Cables