Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # CY4485-000
Zoro # G605925248
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Jacket Color White, White
- Wire Color Red, Blue
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # CY4485-000
- Zoro # G605925248
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Shield Size | 38 AWG |
Wire Diameter | .0448 in |
Overall Outside Diameter | .156 in |
Details
Number of Conductors | 2 |
Jacket Color | White, White |
Wire Color | Red, Blue |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Shield Material | Tin-Plated Copper |
Wire Source | United States |
Cable Style | Special Construction |
Voltage Rating | 600 V |
Product Type | Cable |
Operating Temperature Range | -65 " 150 °C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- AC WORKS 1FT STW 12/3 15A to 20A 125V UL Listed Adapter Cord 20A T-blade (515520-012UL)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP1616)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Raychem Communication Cables