Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 715297-000
Zoro # G705925131
product price: $3.19
/ea
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Jacket Color White, White
- Wire Color Black, White
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 715297-000
- Zoro # G705925131
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Overall Outside Diameter | .154 in |
Shield Size | 38 AWG |
Wire Diameter | .0456 in |
Details
Number of Conductors | 2 |
Jacket Color | White, White |
Wire Color | Black, White |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Product Type | Cable |
Cable Style | Round Braided Shielded & Jacketed |
Shield Material | Tin-Plated Copper |
Wire Source | United States |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Strap, Tiedown, Black, 14", 120 lb., PK100 (AL-14-120-0-C)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Raychem Communication Cables