Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC6000-22-0/9-9-9
Zoro # G805925185
product price: $2.89
/ea
Sold in multiples of 30 for $86.70
$86.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Jacket Color White, White
- Wire Color Black, White
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC6000-22-0/9-9-9
- Zoro # G805925185
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Overall Outside Diameter | 3.91 mm[.154 in] |
Wire Diameter | 1.16 mm[.0456 in] |
Cable Shield Size | 38 AWG |
Details
Number of Conductors | 2 |
Jacket Color | White, White |
Wire Color | Black, White |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Product Type | Cable |
Voltage Rating | 600 V |
Shield Material | Tin-Plated Copper |
Operating Temperature Range | -65 " 150 °C |
Cable Style | Round Braided Shielded & Jacketed |
Wire Source | United States |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (PN10-8F-L)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- EATON B-LINE Box and Conduit Hanger, Steel (BG812-S18)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-04-18-500-BK)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- Raychem Communication Cables