Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A6160-22-2/6-9-9
Zoro # G905925269
product price: $3.15
/ea
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Jacket Color White, White
- Wire Color Red, Blue
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A6160-22-2/6-9-9
- Zoro # G905925269
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Cable Shield Size | 38 AWG |
Wire Diameter | 1.14 mm[.0448 in] |
Overall Outside Diameter | 3.96 mm[.156 in] |
Details
Number of Conductors | 2 |
Jacket Color | White, White |
Wire Color | Red, Blue |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Cable Style | Special Construction |
Product Type | Cable |
Wire Source | United States |
Shield Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- INTERMATIC Electromechanical Timer, Water Heater (WH-40)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- Raychem Communication Cables