Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A0121-22-2/6
Zoro # G805925154
product price: $1.35
/ea
Sold in multiples of 67 for $90.45
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Wire Color Blue,Red
- Cable Type Spec 55
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A0121-22-2/6
- Zoro # G805925154
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Conductor Diameter | .74 mm[.029 in] |
Overall Outside Diameter | 2.23 mm[.086 in] |
Strand Size | 34 AWG |
Details
Number of Conductors | 2 |
Wire Color | Blue,Red |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Cable Style | Primary |
Number of Strands | 19 |
Product Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Raychem Communication Cables