Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 318402-000
Zoro # G405925158
product price: $6.89
/ea
Sold in multiples of 16 for $110.24
$110.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 2
- Shielded Yes
- Jacket Color White
- Wire Color White with Blue Stripe, Round Braided, White, Jacketed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 318402-000
- Zoro # G405925158
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Strand Size | 34 AWG |
Wire Diameter | .043 in |
Overall Outside Diameter | .135 in |
Shield Diameter | .104 in |
Conductor Diameter | .031 in |
Details
Number of Conductors | 2 |
Shielded | Yes |
Jacket Color | White |
Wire Color | White with Blue Stripe, Round Braided, White, Jacketed |
Conductor Material | Tin-Plated Copper |
Insulation Material | Radiation-Crosslinked, Modified Flexible ETFE |
Cable Type | Spec 55 |
Voltage Rating | 600 V |
Shield Material | Tin-Coated Copper |
Wire Source | United States |
Number of Strands | 19 |
Product Type | Cable |
Cable Style | Round Braided, White, Jacketed, 30 VDC |
Operating Temperature Range | -65 " 150 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-1M)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC110/120(S))
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM1D20A-LV)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- Raychem Communication Cables