Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A1121-20-6/9-9
Zoro # G605925170
product price: $1.89
/ea
Sold in multiples of 55 for $103.95
$103.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A1121-20-6/9-9
- Zoro # G605925170
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Details
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black (MHT14-120-Black)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- Raychem Communication Cables