Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 20Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 316082-000
Zoro # G505925133
product price: $2.15
/ea
Sold in multiples of 55 for $118.25
$118.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Shielded Yes
- Number of Conductors 2
- Jacket Color White
- Wire Color Blue, White, White, Jacketed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 316082-000
- Zoro # G505925133
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 20 AWG |
Shield Diameter | .12 in |
Overall Outside Diameter | .135 in |
Strand Size | 32 AWG |
Conductor Diameter | .04 in |
Details
Shielded | Yes |
Number of Conductors | 2 |
Jacket Color | White |
Wire Color | Blue, White, White, Jacketed |
Cable Type | Spec 55 |
Shield Material | Tin-Coated Copper |
Cable Style | Round Braided, Jacketed, Blue, White |
Product Type | Cable |
Voltage Rating | 600 V |
Number of Strands | 19 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 12VDC (788XCXRC1-12D)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 25A (783Y02)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XD)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- Raychem Communication Cables