Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44A0121-12-90/92
Zoro # G005925190
product price: $6.75
/ea
Sold in multiples of 300 for $2,025.00
$2,025.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2
- Wire Color White with Black Stripe,White with Red Stripe
- Insulation Material Modified Radiation Cross-linked PVDF
- Cable Type Spec 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44A0121-12-90/92
- Zoro # G005925190
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 12 AWG |
Wire Diameter | .108 mm[.108 in] |
Conductor Diameter | 2.23 mm[.088 in] |
Strand Size | 28 AWG |
Overall Outside Diameter | 5.48 mm[.216 in] |
Details
Number of Conductors | 2 |
Wire Color | White with Black Stripe,White with Red Stripe |
Insulation Material | Modified Radiation Cross-linked PVDF |
Cable Type | Spec 44 |
Conductor Material | Tin-Coated Copper |
Cable Configuration | Twisted Pair |
Wire Source | United States |
Number of Strands | 37 |
Product Type | Cable |
Cable Style | Primary |
Operating Temperature Range | -65 " 150 °C[-85 " 302 °F] |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- GE Molded Case Circuit Breaker, TEYF Series 80A, 3 Pole, 277/480V AC (TEYF380)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Raychem Communication Cables