Shop All Communication Cables
Raychem
Wire And Cable, 2 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 264569-000
Zoro # G905925191
Sold in multiples of 300 for $2,337.00
$2,337.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2
- Wire Color White with Black Stripe, White with Red Stripe, ,
- Insulation Material Radiation-Crosslinked, Extruded Polyalkene
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 264569-000
- Zoro # G905925191
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 12 AWG |
Overall Outside Diameter | .216 in |
Strand Size | 28 AWG |
Conductor Diameter | .088 in |
Wire Diameter | .108 in |
Details
Number of Conductors | 2 |
Wire Color | White with Black Stripe, White with Red Stripe, , |
Insulation Material | Radiation-Crosslinked, Extruded Polyalkene |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 44 |
Wire Source | United States |
Cable Configuration | Twisted Pair |
Number of Strands | 37 |
Voltage Rating | 600 VAC |
Operating Temperature Range | -65 " 150 °C |
Product Type | Cable |
Cable Style | Primary |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 30 A (UCB-30)
- AC WORKS 1.5FT 50A 3-Prong Welder 6-50P Plug to 3 NEMA 6-15/20 Tri-Outlets (S650W620-018)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Raychem Communication Cables