Shop All Wire Connectors
Raychem
Wire And Cable, 18Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 22759/44-18-4
Zoro # G305964288
Sold in multiples of 99 for $83.16
$83.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600V
- Insulation Material Modified Radiation Cross-linked ETFE
- Max. Temp. 200°C
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 22759/44-18-4
- Zoro # G305964288
- Country of Origin Mexico
- Category Wire Connectors
Details
Color | Yellow |
Max. Voltage | 600V |
Insulation Material | Modified Radiation Cross-linked ETFE |
Max. Temp. | 200°C |
Wire Range | 18 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 15A 125V, 2-Pole 3- Wire Grounding, L5-15P, Screw Terminal, Yellow (BRY24W47)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A36P24)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 3P 40A, Hz: 50/60 (8910DPA43V14)
- MAXXIMA LED Connector, 3-Pin (M50900)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- ANDERSON POWER PRODUCTS PP180 CON 4 BULK (1384BK)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- HARTING Rectangular Connector Insert, 10 A (09200042611)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED (1327FP)
- Raychem Wire Connectors & Disconnects