Shop All Communication Cables
Raychem
Wire And Cable, 18Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 067381-000
Zoro # G205925280
product price: $0.95
/ea
Sold in multiples of 100 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Wire Color Blue, Red, RED
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Cable Type Spec 55PC
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 067381-000
- Zoro # G205925280
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 18 AWG |
Wire Diameter | .064 in |
Conductor Diameter | .045 in |
Overall Outside Diameter | .127 in |
Strand Size | 30 AWG |
Details
Wire Color | Blue, Red, RED |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Cable Type | Spec 55PC |
Conductor Material | Tin-Coated Copper |
Voltage Rating | 600 VAC |
Product Type | Cable |
Operating Temperature Range | -65 " 150 °C |
Cable Style | Primary |
Number of Strands | 19 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- GE Molded Case Circuit Breaker, TEY Series 30A, 2 Pole, 277/480V AC (TEY230)
- ACT Miniature Cable Tie, L 4", 18 Lbs, Black (4-18-UV-100)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2711SW)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Raychem Communication Cables