Shop All Communication Cables
Raychem
Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55A4832-16-MST3-9CS2275
Zoro # G705925261
product price: $3.59
/ea
Sold in multiples of 26 for $93.34
$93.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Material Silver-Coated Copper
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type MIL-DTL-27500
- Operating Temperature Range -65 " 200 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55A4832-16-MST3-9CS2275
- Zoro # G705925261
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Wire Size | 16 AWG |
Details
Conductor Material | Silver-Coated Copper |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | MIL-DTL-27500 |
Operating Temperature Range | -65 " 200 °C |
Mil Spec Id | M27500-16SP3U23 |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 100FT Nylon Spiral Wrap (HT 3/4 N-100)
- GE Terminal Block, 50A, 3 Pole, 600V (CR2960SY139C3B)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- Raychem Communication Cables