Shop All Communication Cables
Raychem
Wire And Cable, 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 44AM1121-16-0/9-9
Zoro # G605925163
product price: $2.15
/ea
Sold in multiples of 39 for $83.85
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Cable Type Spec 44
- Conductor Material Tin-Coated Copper
- Insulation Material Modified Radiation Cross-linked PVDF
- Operating Temperature Range -65 " 150 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 44AM1121-16-0/9-9
- Zoro # G605925163
- Country of Origin United Kingdom
- Category Communication Cables
Dimensions
Wire Size | 16 AWG |
Details
Cable Type | Spec 44 |
Conductor Material | Tin-Coated Copper |
Insulation Material | Modified Radiation Cross-linked PVDF |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- Raychem Communication Cables