Shop All Communication Cables
Raychem
Wire And Cable, 14Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC0111-14-0
Zoro # G005925282
product price: $3.45
/ea
Sold in multiples of 12 for $41.40
$41.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Wire Color Black
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC0111-14-0
- Zoro # G005925282
- Country of Origin China
- Category Communication Cables
Dimensions
Wire Size | 14 AWG |
Details
Wire Color | Black |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Operating Temperature Range | -65 " 150 °C |
Voltage Rating | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 40" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 50 pcs Pack (CT40BK-50)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 3ft (5899)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- Raychem Communication Cables