Shop All Communication Cables
Raychem
Wire And Cable, 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 629554-000
Zoro # G205925211
product price: $25.19
/ea
Sold in multiples of 2 for $50.38
$50.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Jacket Color White
- Wire Color Black, Red, White
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 629554-000
- Zoro # G205925211
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 12 AWG |
Overall Outside Diameter | .249 in |
Wire Diameter | .1 in |
Shield Size | 38 AWG |
Details
Number of Conductors | 3 |
Jacket Color | White |
Wire Color | Black, Red, White |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Product Type | Cable |
Wire Source | United States |
Operating Temperature Range | -65 " 150 °C |
Shield Material | Tin-Plated Copper |
Cable Style | Round Braided Shielded & Jacketed |
Voltage Rating | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C3063.41.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Raychem Communication Cables