Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 822715-000
Zoro # G805925253
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 1
- Wire Color White
- Cable Type Spec 55PC
- Conductor Material Tin-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 822715-000
- Zoro # G805925253
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Strand Size | 36 AWG |
Overall Outside Diameter | .044 in |
Wire Diameter | .044 in |
Conductor Diameter | .023 in |
Details
Number of Conductors | 1 |
Wire Color | White |
Cable Type | Spec 55PC |
Conductor Material | Tin-Coated Copper |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Voltage Rating | 600 V |
Number of Strands | 19 |
Operating Temperature Range | -65 " 150 °C |
Product Type | Wire |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5121009)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-004)
- MAG DADDY MAGNETIC CABLE TIE MOUNT (62416-10)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- Raychem Communication Cables