Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 24Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC0811-24-9CS2502
Zoro # G005925152
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 1
- Wire Color White
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC0811-24-9CS2502
- Zoro # G005925152
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 24 AWG |
Strand Size | 36 AWG |
Details
Number of Conductors | 1 |
Wire Color | White |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55 |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Product Type | Wire |
Operating Temperature Range | -65 " 150 °C |
Number of Strands | 19 |
Voltage Rating | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Raychem Communication Cables