Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 22Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 871247-000
Zoro # G405925165
product price: $1.79
/ea
Sold in multiples of 64 for $114.56
$114.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 1
- Wire Color White
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Conductor Material Silver-Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 871247-000
- Zoro # G405925165
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Strand Size | 34 AWG |
Conductor Diameter Range | .023 " .025 in |
Conductor Diameter | .0295 in |
Wire Diameter | .043 in |
Overall Outside Diameter | .043 in |
Details
Number of Conductors | 1 |
Wire Color | White |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Conductor Material | Silver-Coated Copper |
Cable Type | Spec 55/ |
Wire Source | United States |
Number of Strands | 19 |
Cable Style | Primary |
Product Type | Wire |
Operating Temperature Range | -65 " 200 °C |
Resistance (Max) | 15.1 Ω/1000ft @ 20°C |
Voltage Rating | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512H)
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, H Frame (NF250SFBH)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Raychem Communication Cables