Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC0811-16-9CS2502
Zoro # G205925099
product price: $0.67
/ea
Sold in multiples of 150 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 1
- Wire Color White
- Insulation Material Modified Radiation Cross-linked ETFE Polymer
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC0811-16-9CS2502
- Zoro # G205925099
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 16 AWG |
Strand Size | 29 AWG |
Details
Number of Conductors | 1 |
Wire Color | White |
Insulation Material | Modified Radiation Cross-linked ETFE Polymer |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Voltage Rating | 600 V |
Operating Temperature Range | -65 " 150 °C |
Number of Strands | 19 |
Product Type | Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20151AF01)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Multi-Conductor, Red Jacket, 500 ft. L (E3512S.18.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- Raychem Communication Cables