Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 16Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 298991-000
Zoro # G205925129
product price: $0.73
/ea
Sold in multiples of 150 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 1
- Wire Color White
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 298991-000
- Zoro # G205925129
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 16 AWG |
Conductor Diameter | .053 in |
Strand Size | 29 AWG |
Overall Outside Diameter | .076 in |
Wire Diameter | .076 in |
Details
Number of Conductors | 1 |
Wire Color | White |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55PC |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Operating Temperature Range | -65 " 150 °C |
Number of Strands | 19 |
Voltage Rating | 600 V |
Product Type | Wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 4Pin, SPST, 10A, 24VAC (G2R-1A-T-AC24)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-8)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- Raychem Communication Cables