Shop All Communication Cables
Raychem
Wire And Cable, 1 Conductor(S), 12Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 821795-000
Zoro # G505925164
Sold in multiples of 150 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 1
- Wire Color White
- Conductor Material Tin-Coated Copper
- Cable Type Spec 55PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 821795-000
- Zoro # G505925164
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 12 AWG |
Conductor Diameter | .085 in |
Wire Diameter | .11 in |
Overall Outside Diameter | .111 in |
Strand Size | 28 AWG |
Details
Number of Conductors | 1 |
Wire Color | White |
Conductor Material | Tin-Coated Copper |
Cable Type | Spec 55PC |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Product Type | Wire |
Operating Temperature Range | -65 " 150 °C |
Number of Strands | 37 |
Voltage Rating | 600 V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- LEVITON Receptacle (5362-I)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- Raychem Communication Cables