Shop All Wire Connectors
Raychem
Wire And Cable, 1 Conductor(S), 10Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 22759/34-10-2
Zoro # G605964209
Sold in multiples of 23 for $90.85
$90.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600V
- Max. Temp. 150°C
- Diameter 0.134 in
- Wire Range 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 22759/34-10-2
- Zoro # G605964209
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Diameter | 0.134 in |
Details
Color | Red |
Max. Voltage | 600V |
Item | High Performance Cable |
Max. Temp. | 150°C |
Wire Range | 10 AWG |
Insulation Material | Modified Radiation Cross-linked ETFE |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828228)
- DRYCONN Conn Wire Aqua Bl/Or Cd6 (62110)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- IDEAL Connector, PK10 (85-340)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- TIMBERLINE LOCKS Timberline Locks TLRL APC 5 5 ft. Powercord To Connect Receivers (TLRL APC 5)
- HARTING Han 10 Es-F insert (09330102716)
- Raychem Wire Connectors & Disconnects