Shop All Communication Cables
Raychem
Wire And Cable, 0Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 55PC1111-22-9-9
Zoro # G905925276
product price: $0.93
/ea
Sold in multiples of 5000 for $4,650.00
$4,650.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Material Tin Plated Copper
- Insulation Material Radiation-Crosslinked, Modified ETFE
- Cable Type Spec 55
- Operating Temperature Range -65 " 200 °C
- Voltage Rating 600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 55PC1111-22-9-9
- Zoro # G905925276
- Country of Origin Mexico
- Category Communication Cables
Details
Conductor Material | Tin Plated Copper |
Insulation Material | Radiation-Crosslinked, Modified ETFE |
Cable Type | Spec 55 |
Operating Temperature Range | -65 " 200 °C |
Voltage Rating | 600 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box Cover, 1 Gang, Duplex Receptacle (6031B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 25A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-625-121-D)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- Raychem Communication Cables