Shop All Communication Cables
Raychem
Wire And Cable, 0Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 459729-000
Zoro # G805925109
product price: $1.19
/ea
Sold in multiples of 5000 for $5,950.00
$5,950.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 1
- Jacket Color White
- Wire Color White
- Cable Type Spec 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 459729-000
- Zoro # G805925109
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Wire Size | 22 AWG |
Wire Diameter | .041 in |
Shield Size | 38 AWG |
Overall Outside Diameter | .071 in |
Details
Number of Conductors | 1 |
Jacket Color | White |
Wire Color | White |
Cable Type | Spec 55 |
Conductor Material | Tin-Coated Copper |
Shield Material | Tin-Plated Copper |
Operating Temperature Range | -65 " 150 °C |
Wire Source | United States |
Product Type | Cable |
Cable Style | Round Braided Shielded & Jacketed |
Voltage Rating | 600 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS18BLK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- Raychem Communication Cables