Shop All Wire Terminals
Raychem
W-096-02
Mfr # 6-1195452-8
Zoro # G705900510
Sold in multiples of 4 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 754 to 2426 CMA
- Insulation Type Polytetrafluoroethylene (PTFE)
- Overall Length 1-1/2 in
- Barrel Inside Dia. 0.067 in
- Max. Temp. 260 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 6-1195452-8
- Zoro # G705900510
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 1-1/2 in |
Barrel Inside Dia. | 0.067 in |
Details
Wire Range | 754 to 2426 CMA |
Insulation Type | Polytetrafluoroethylene (PTFE) |
Item | Splice |
Max. Temp. | 260 Degrees C |
Seam | Closed Barrel |
Wire Type | Insulated Wire |
Terminal Type | In-Line Splice |
Contact Plating Material | Nickel-Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES RECPT DUPLEX STD DECR 15A WHT (1107W-BOX)
- BURNDY Intersystem Bonding Connector, 14AWG (BDT1)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- EATON BUSSMANN Automotive Circuit Breaker, CB221 Series, 15 A (CB221-15)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- GROTE 12-10 AWG Nylon Ring Terminal 3/8" Stud PK, Max. Voltage: 600V (83-2458)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsM/Spd 16-14G Wire PK10 (12165PK)
- Raychem Wire Terminals