Shop All Splicing Connectors
Raychem
W-095-06
Mfr # W-095-06
Zoro # G200968862
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.5 mm[1.16 in]
- Wire Size 2426 to 5874 CMA
- Serrated No
- Barrel Type Closed Barrel
- Product Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-095-06
- Zoro # G200968862
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 29.5 mm[1.16 in] |
Wire Size | 2426 to 5874 CMA |
Barrel Inside Diameter | 2.54 mm[.1 in] |
Details
Serrated | No |
Barrel Type | Closed Barrel |
Product Type | Splice |
Splice Type | In-Line Splice |
Wire/Cable Type | Insulated Wire |
Accessory Type | Splice |
Support Style | Non-Insulation Support |
Splice Material | Tin-Plated Copper |
Sealable | Yes |
Number of Serrations | 0 |
Terminal & Splice Type | Splice |
Insulated | Yes |
Splice Features | Splice Kit |
Heavy Duty | No |
Operating Temperature Range | -55 to 105°C[-67 to 221°F] |
Insulation Material | Polyolefin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 4 Connections, Off/Circuit 1 On/Circuit 1&2 Momentary On, 3/4 hp, 10A @ 250V AC (6GG5B-73)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- GARDNER BENDER 16-14 Ga. Butt Splice Blue 7 pk (AMT-4123)
- GARDNER BENDER Butt Splice, 14 to 16 AWG, PK100 (10-123)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- Raychem Wire Connectors & Disconnects