Shop All Splicing Connectors
Raychem
W-095-06
Mfr # 695278-000
Zoro # G300967093
product price: $5.19
/ea
Sold in multiples of 15 for $77.85
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.16 in
- Wire Size 16 to 12 AWG
- Heavy Duty No
- Insulated Yes
- Insulation Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 695278-000
- Zoro # G300967093
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.16 in |
Wire Size | 16 to 12 AWG |
Barrel Inside Diameter | .1 in |
Details
Heavy Duty | No |
Insulated | Yes |
Insulation Material | Polyolefin |
Sealable | Yes |
Splice Type | In-Line Splice |
Terminal & Splice Style | Splice |
Wire/Cable Type | Insulated Wire |
Number of Serrations | 0 |
Splice Features | Splice Kit |
Accessory Type | Splice |
Splice Material | Tin-Plated Copper |
Serrated | No |
Barrel Type | Closed Barrel |
Operating Temperature Range | -55 to 105°C |
Product Type | Splice |
Support Style | Non-Insulation Support |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- Raychem Splicing Connectors