Shop All Splicing Connectors
Raychem
W-063-07
Mfr # W-063-07
Zoro # G400968839
product price: $2.35
/ea
Sold in multiples of 35 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length 16.4 mm[.645 in]
- Wire Size .5 mm²
- Terminal & Splice Type Splice
- Product Type SolderSleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-063-07
- Zoro # G400968839
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 16.4 mm[.645 in] |
Wire Size | .5 mm² |
Wire Insulation Diameter (Max) | 4.4 mm[.175 in] |
Details
Color | Clear |
Terminal & Splice Type | Splice |
Product Type | SolderSleeve |
Insulated | Yes |
Fluid Resistance | Immersion |
Operating Temperature Range | -55 to 125°C[-67 to 257°F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- Raychem Wire Connectors & Disconnects