Shop All Splicing Connectors
Raychem
W-063-07
Mfr # 695362-000
Zoro # G100967064
Sold in multiples of 35 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Overall Length .645 in
- Wire Size .5 mm2
- Wire Insulation Diameter (Max) .175 in
- Fluid Resistance Immersion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 695362-000
- Zoro # G100967064
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .645 in |
Wire Size | .5 mm2 |
Wire Insulation Diameter (Max) | .175 in |
Details
Color | Clear |
Fluid Resistance | Immersion |
Product Type | SolderSleeve |
Operating Temperature Range | -67 to 257°F |
Terminal & Splice Style | Splice |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W48)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- LEGRAND Wire Clip, White, Steel, Clips (G4000WC)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- Raychem Splicing Connectors