Shop All Splicing Connectors
Raychem
W-040-18
Mfr # W-040-18
Zoro # G800968873
product price: $2.79
/ea
Sold in multiples of 45 for $125.55
$125.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.1 mm[.36 in]
- Wire Size .14 to .05 mm²
- Product Type SolderSleeve
- Terminal & Splice Type Splice
- Wire Insulation Diameter (Max) 1.4 mm[.06 in]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-040-18
- Zoro # G800968873
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 9.1 mm[.36 in] |
Wire Size | .14 to .05 mm² |
Wire Insulation Diameter (Max) | 1.4 mm[.06 in] |
Details
Product Type | SolderSleeve |
Terminal & Splice Type | Splice |
Wire/Cable Type | Stranded Wire |
Insulated | Yes |
Sealable | No |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- TY-RAP 6" L Extra Heavy Duty Cable Tie PK 100 (TYS6-280)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, Blk (5332)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- Raychem Wire Connectors & Disconnects