Shop All Splicing Connectors
Raychem
W-040-18
Mfr # 695130-000
Zoro # G900967097
Sold in multiples of 45 for $130.05
$130.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length .36 in
- Wire Size .14-.05 mm2
- Terminal & Splice Style Splice
- Sealable No
- Product Type SolderSleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raychem
- MFR # 695130-000
- Zoro # G900967097
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .36 in |
Wire Size | .14-.05 mm2 |
Wire Insulation Diameter (Max) | .06 in |
Details
Terminal & Splice Style | Splice |
Sealable | No |
Product Type | SolderSleeve |
Insulated | Yes |
Wire/Cable Type | Stranded Wire |
Operating Temperature Range | -67 to 302°F |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- EATON B-LINE Wire Rope, 3/32 In Rope Diameter, 500Ft (BKW094)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- 3M Resin Comp Splic Kit, 2 AWG-250 kcmil, Blk (5383)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Raychem Wire Connectors & Disconnects