Shop All Splicing Connectors
Raychem
W-040-10
Mfr # W-040-10
Zoro # G700968928
product price: $5.89
/ea
Sold in multiples of 2800 for $16,492.00
$16,492.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9.5 mm[.37 in]
- Sealable No
- Wire/Cable Type Stranded Wire
- Insulated Yes
- Operating Temperature Range -55 to 150°C[-67 to 302°F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-040-10
- Zoro # G700968928
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 9.5 mm[.37 in] |
Details
Sealable | No |
Wire/Cable Type | Stranded Wire |
Insulated | Yes |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Terminal & Splice Type | Splice |
Product Type | SolderSleeve |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Guardian Home Standby Air-Cooled Generator Maintenance Kit (5663)
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- TEMPCO Thermocouple, Type J (MTA01203)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- FOUR SEASONS Fitting- Tee Splice, 16310 (16310)
- Raychem Wire Connectors & Disconnects