Shop All Splicing Connectors
Raychem
W-040-10
Mfr # 690965-000
Zoro # G400966842
product price: $6.89
/ea
Sold in multiples of 2800 for $19,292.00
$19,292.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .37 in
- Sealable No
- Wire/Cable Type Stranded Wire
- Operating Temperature Range -55 to 150°C
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 690965-000
- Zoro # G400966842
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .37 in |
Details
Sealable | No |
Wire/Cable Type | Stranded Wire |
Operating Temperature Range | -55 to 150°C |
Terminal & Splice Style | Splice |
Product Type | SolderSleeve |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 1.28" Hole Dia. (HW-FGHP-PB-075WW)
- SUPERIOR ELECTRIC 50 Amp NEMA SS 2-50R 125/250-VAC Generator Power Cord Connector - CS6364 (RVA1624)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- Raychem Splicing Connectors