Shop All Splicing Connectors
Raychem
W-040-04
Mfr # W-040-04
Zoro # G800968897
product price: $3.25
/ea
Sold in multiples of 2500 for $8,125.00
$8,125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11.3 mm[.44 in]
- Wire Size .14 to .05 mm²
- Wire/Cable Type Stranded Wire
- Insulated Yes
- Product Type SolderSleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-040-04
- Zoro # G800968897
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 11.3 mm[.44 in] |
Wire Size | .14 to .05 mm² |
Wire Insulation Diameter (Max) | 1.4 mm[.06 in] |
Details
Wire/Cable Type | Stranded Wire |
Insulated | Yes |
Product Type | SolderSleeve |
Terminal & Splice Type | Splice |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Sealable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- L.H. DOTTIE L.H. Dottie 3/4'' EMT Strut Clamp, 100PK (SC75E)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/C)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-1/0-EC)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- VELVAC Butt Splice Connector, 16-14 AWG, Blue, PK5 (33330)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- Raychem Splicing Connectors