Shop All Splicing Connectors
Raychem
W-040-04
Mfr # 690921-000
Zoro # G800966886
product price: $3.29
/ea
Sold in multiples of 2500 for $8,225.00
$8,225.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .44 in
- Wire Size .14-.05 mm2
- Operating Temperature Range -67 to 302°F
- Wire Insulation Diameter (Max) .06 in
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 690921-000
- Zoro # G800966886
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .44 in |
Wire Size | .14-.05 mm2 |
Wire Insulation Diameter (Max) | .06 in |
Details
Operating Temperature Range | -67 to 302°F |
Terminal & Splice Style | Splice |
Sealable | No |
Wire/Cable Type | Stranded Wire |
Product Type | SolderSleeve |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell XJ5e Network Connector - 1 x RJ-45 Network Female - Black (HXJ5EBK)
- NVENT CADDY Conduit Clip, Spring Steel (16M24)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- GE Thermal Unit, 2.53A (CR123H291A)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (MVU14BCK)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- VELVAC Butt Splice Connector, Blue, PK10 (35330)
- Raychem Splicing Connectors