Shop All Splicing Connectors
Raychem
W-040-02
Mfr # W-040-02
Zoro # G300968885
product price: $2.19
/ea
Sold in multiples of 900 for $1,971.00
$1,971.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.3 mm[.72 in]
- Wire Size .14 to .05 mm²
- Insulated Yes
- Wire Insulation Diameter (Max) .5 mm[.02 in]
- Operating Temperature Range -55 to 150°C[-67 to 302°F]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # W-040-02
- Zoro # G300968885
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 18.3 mm[.72 in] |
Wire Size | .14 to .05 mm² |
Wire Insulation Diameter (Max) | .5 mm[.02 in] |
Details
Insulated | Yes |
Operating Temperature Range | -55 to 150°C[-67 to 302°F] |
Wire/Cable Type | Stranded Wire |
Product Type | SolderSleeve Wire Terminator |
Terminal & Splice Type | Splice |
Sealable | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 3/4In (RB100-75A)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- CORNING Splicing Resin, 292mL (80611166069)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- TEMPO COMMUNICATIONS Cleaver (915CL)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- Raychem Wire Connectors & Disconnects