Shop All Splicing Connectors
Raychem
W-040-02
Mfr # 690902-000
Zoro # G300966843
product price: $2.35
/ea
Sold in multiples of 900 for $2,115.00
$2,115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length .72 in
- Wire Size .14-.05 mm2
- Insulated Yes
- Terminal & Splice Style Splice
- Sealable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raychem
- MFR # 690902-000
- Zoro # G300966843
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | .72 in |
Wire Size | .14-.05 mm2 |
Wire Insulation Diameter (Max) | .02 in |
Details
Insulated | Yes |
Terminal & Splice Style | Splice |
Sealable | No |
Wire/Cable Type | Stranded Wire |
Operating Temperature Range | -55 to 150°C |
Product Type | SolderSleeve Wire Terminator |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- DARE Splicing Sleeves (DP4-5/10)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- Raychem Splicing Connectors